Buy more than* S$200* and get FREE SHIPPING

Multi-Stand

4.00 (1)
Pipe Diameter (phi mm)
27
Withstand Load (kg)
3
Screw
Camera mounting screw: 1 / 4-20UNC
Weight (g)
370
Dimension (mm)
W45 x D40 x H545
Length (mm)
Extension / about 1700, Chijimi-cho / about 545
Material
Aluminum, ABS resin, iron, rubber, polyacetal, urethane
Accessories
Dedicated carrying case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DG-CAM14 76051762 27.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shooting outdoors
4
From Japan
On 2016-12-17 12:38:51
Although it was extraordinarily large, it is light, so it does not bother me too much.
This review is about item#76051762.

Related Products