Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Clipboard Arm Holder

5.00 (1)
Table Mounting Depth (mm)
50
Table Mounting Thickness (mm)
60
Compatible Size
A4, B5
Dimension (mm)
Plate / W240 x H335
Material
Plate / ABS, clamp / Steel
Accessories
Scale mounting attachment screws x 4 spanner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH-314 76040307 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When data is driven
5
From Japan
On 2015-02-04 22:40:28
Very easy to use and satisfied.

Related Products