Buy more than* S$200* and get FREE SHIPPING

Keyboard Multi Cover

4.67 (3)
Thickness (mm)
0.15
Material
Ether-based polyurethane
Set Contents
Three cover, double-sided tape
Compatible
(Recommended) keyboard / W400mm to 500mm x D150mm to 200mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(3Sheet) 1 FA-CAPSET1 76054404 26.53 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Personal computer work
5
From Japan
On 2017-07-14 08:56:56
It is a replacement as the thing I used before was torn. Since the contact surface of the keyboard and the multi-cover are steamed and become sticky, I sometimes pull the multi cover and use it
This review is about item#76054404.
Site
4
From Japan
On 2017-03-17 09:31:19
Because it is a little thin, I touch it with the hand attached with oil on the spot, there is a disposable feeling and it is always replaced with a beautiful cover, but I think that it is useless because it is inexpensive.
This review is about item#76054404.
Used for on-site (processing machine) keyboard
5
From Japan
On 2016-02-06 15:00:09
It was thin and very good.
This review is about item#76054404.

Related Products