Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Keyboard Multi Cover

1.00 (1)
Compatible Size
The maximum recommended size keyboard / W500 x D200
Dimension (mm)
W520 x H270
Thickness (mm)
0.025
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA-MULTI3 76026307 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For notebook PC
1
From Japan
On 2016-04-18 15:37:49
It is thin and hard to use.
This review is about item#76026307.

Related Products