Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Keyboard Multi Cover

3.33 (3)
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
375 x 150 1PC 1 FA-NMUL5 76025196 6.99 SGD
Shipped after 2018-06-25
290 x 150 1PC 1 FA-NMUL3 76025171 6.99 SGD
Shipped after 2018-06-25
330 x 150 1PC 1 FA-NMUL4 76025187 6.99 SGD
Shipped after 2018-06-25
450 x 150 1PC 1 FA-NMUL6 76025205 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Dustproof PC keyboard
3
From Japan
On 2018-02-07 12:03:26
Since it is not a pasting type with a double-sided tape, chile etc seems to enter from the gap Only the part of the key which holds it well has been growing.
This review is about item#76025196.
Used for PC near the cutting tool
4
From Japan
On 2017-04-22 15:00:54
The material is very thin, and you hit the keyboard, there is no sense of resistance. I am satisfied that I can also use track points. Writing down the difficulty, it seems good to have a type with a little vertical width, so that the entire keyboard can be covered.
This review is about item#76025171.
Used for personal computer work
3
From Japan
On 2016-05-25 21:25:07
I bought the cheapest one because this type of thing is similar even if I buy any price stuff. It is necessary to exchange once a month to use without stress.
This review is about item#76025196.

Related Products