Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DVD-CD Binders

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
170 x 84 x 293
Material
PP (outer case), PEVA (non-woven fabric case)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 FCD-9605BL 76038252 -
Discontinued
[x]
Black 1PC 1 FCD-9605BK 76038243 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I put a DVD
5
From Japan
On 2015-06-27 22:23:03
The vinyl case got thicker than what I purchased before. I think I can not tear it
This review is about item#76038252.

Related Products