Buy more than* S$200* and get FREE SHIPPING

Refill ink

3.00 (1)
Caution
The number of refill is only as a guide. Depending on the situation of the cartridge, some may be slightly different. And not guarantee a genuine ink and equivalent number of printed sheets. Detecting function of remaining amount does not appear ink remai
Compatible Cartridge
BC-340 · BC-340XL
Number of Refill Times
About 7 times (XL 4 times)
Ink Color
Black
Capacity (mL)
60
Manufacturer compatible models
Canon
Set Contents
Ink bottle, gloves x 1 set, inlet seal x 6 sheets, drill guide seal x 1 sheet, one drill x, manual one x
Compatible Models
PIXUS MX523 · MX513 · MG4230 · MG4130 · MG3530BK · MG3530WH · MG3230 · MG3130 · MG2130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 INK-C340B60S 76051516 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
the expendables
3
From Japan
On 2016-11-10 09:44:55
Since I do not know whether it is full if I do not pour until it overflows from the tank, I think that the probability of getting dirty will decrease if putting a graduation on the refill bottle.
This review is about item#76051516.

Related Products