Buy more than* S$200* and get FREE SHIPPING

Slim Laptop Bag

3.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
External dimensions / 405 x 30 x 285 PC housing portion / 390 x 45 x 270 (storage standard) front pocket / 340 x 25 x 200 (storage standard)
Weight (g)
245
Color
Black
Material
Polyester
Compatible Models
Because there are times when it does not correspond to the laptop ※ models of up to 15.6-inch wide, please buy on the check the size of the PC. ※ Because of sewn products, the actual size and display size may be different.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IN-TP15BK 76052216 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When carrying a laptop computer
3
From Japan
On 2017-11-27 14:29:53
Although it arrived, I feel a bit thin and uneasy, but I will try to use it in rabbits. Also, I regret not having a place to stop the PC inside the bag.
This review is about item#76052216.

Related Products