Buy more than* S$200* and get FREE SHIPPING

Bib Seal Inkjet

Caution
Please note that you can not peeled off it after you iron-on it. Do not use expensive materials and special materials. While wearing the pasted clothing cotton cloth seal with an iron, do not swim and soak in water and seawater (salty water). Bleeding and
Paper Thickness (g/m2)
320
Paper Size
A5 (148 x 210mm)
Surface Mounting
Full uncut
Thickness (mm)
0.37 (cloth only 0.23)
Material
100% COTTON
Set Contents
Cotton cloth seal x 3 sheet
Compatible Models
Epson / Photo Mach jet printer (PM · PX · CC series) Mach jet printer (MJ series) (and not corresponding to the photo) Canon / bubble jet printer Lexmark / color inkjet printer ※ Epson printer PX - ○○ series, also supported th
Compatible
The transfer can be cloth / cotton poly (50% x 50%) 160 to 180 things iron is applied at deg C those of waterproof, those coarse surface, large fabric irregularities, stretchy fabric, fluff such as toweling some fabric, extremely the thick fabric non-cor
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(3Sheet) 1 JP-NU5A5 76028574 8.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products