Buy more than* S$200* and get FREE SHIPPING

USB Cables

4.00 (1)
Caution
No standard of A-A cable for USB2.0 standard.
Cable Diameter (mm)
5
Wire Connection
Straight full connected
Connector Shape
USB A connector male -USB A connector male
Standard
(Cable) UL20276
...see all>
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1PC 1 KB-USB-A3K 76040386 -
Discontinued
[x]
1 1PC 1 KB-USB-A1K 76030281 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in printer
4
From Japan
On 2014-08-09 14:41:07
The price is cheap, it is saved
This review is about item#76030281.

Related Products