Buy more than* S$200* and get FREE SHIPPING

Monitor Cables

5.00 (1)
Caution
Not for such use of extension and use in switch since using the thin diameter cable. When you choose the cable, make sure application and numbers of pin. This product is for indoor use.
Purpose
To connect PC with display
Cable Diameter (mm)
4.5
RoHS Directive
Compliance
Connector Shape
Mini D-sub (HD) 15pin male - mini D-sub (HD) 15pin male
Standard
UL20276 (wire)
Color
Connector (PC side) / Blue (PC99 standard fit) 
Compatible Models
[PC] 
...see all>
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1PC 1 KC-H3 76049775 23.99 SGD
In stock
10 1PC 1 KC-H100 76062375 42.99 SGD
In stock
2 1PC 1 KC-H2 76046704 24.99 SGD
Shipped after 2018-01-26
5 1PC 1 KC-H5 76054736 28.99 SGD
In stock
1.5 1PC 1 KC-H15 76044647 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for connection of notebook PC and large TV at presentation
5
From Japan
On 2017-09-02 15:27:55
Because the cable is thin, it is usually stored in the rack of the TV, but it is good not to bulk.
This review is about item#76049775.

Related Products