Buy more than* S$200* and get FREE SHIPPING

Monitor Cables

5.00 (2)
Cable Diameter (mm)
4.5
Connector Shape
Mini D-sub15pin male (inch screw: 4-40) (Blue) - mini D-sub15pin male (inch screw: 4-40)
Standard
Wire / UL20276
Color
Black (PC side connector Blue / PC99 standard fit)
...see all>
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1PC 1 KC-VMH3 76050992 24.99 SGD
In stock
0.75 1PC 1 KC-VMH07 76038864 13.99 SGD
In stock
10 1PC 1 KC-VMH100 76064012 47.99 SGD
In stock
15 1PC 1 KC-VMH150 76069472 70.99 SGD
In stock
2 1PC 1 KC-VMH2 76046713 19.99 SGD
In stock
7 1PC 1 KC-VMH7 76059541 34.99 SGD
In stock
20 1PC 1 KC-VMH200 76073015 119.99 SGD
In stock
5 1PC 1 KC-VMH5 76054754 27.99 SGD
In stock
1.5 1PC 1 KC-VMH15 76044674 18.99 SGD
In stock
1 1PC 1 KC-VMH1 76041217 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection between PC and monitor
5
From Japan
On 2017-11-06 09:02:57
I bought it because the cable attached to the monitor was too long. It is easy to understand that the colors of the terminals at both ends are different.
This review is about item#76041217.
Used for presentation.
5
From Japan
On 2016-12-16 20:10:23
It was able to be used without problems. Thank you for purchasing a long type.
This review is about item#76064012.

Related Products