Buy more than* S$200* and get FREE SHIPPING

RS-232C CABLE

Caution
Since cable length affects TA (terminal adapter) connection, use the cable within 2m. The specification of metal processing and twisted paired cable are 6m only.
Wire Connection
Straight full connected
RoHS Directive
Compliance
Connector Shape
D-sub9pin Mesuinchineji (4-40) -D-sub9pin Mesuinchineji (4-40)
Compatible Models
Models with a Windows-based (DOS / V) personal computer, NEC PC98-NX series of D-sub9pin serial (RS-232C) port. 
...see all>
Product Options
ADD TO CART
Standard Cable Diameter (mm) Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Cable Diameter (mm) Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 0.75 1PC 1 KRS-433XF-07K 76033885 15.99 SGD
In stock
- 6 4 1PC 1 KRS-433XF-4K 76050457 31.99 SGD
In stock
UL2464 (cable) 7.4 6 1PC 1 KRS-433XF6 76074835 -
Discontinued
[x]
- 6 2 1PC 1 KRS-433XF2K 76042005 21.99 SGD
In stock
ADD TO CART

Related Products