Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini USB Cables

5.00 (1)
Caution
Please refer to the digital camera cable correspondence table for the corresponding model
Cable Diameter (mm)
4.2
RoHS Directive
Compliance
Connector Shape
USB Series A connector male - Mini USB Series B connector male (5pin)
Compatible Models
[PC] PC with a USB A connector 
...see all>
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 1PC 1 KU-AMB501 76028696 8.99 SGD
Shipped after 2018-06-25
0.3 1PC 1 KU-AMB503 76028906 8.99 SGD
In stock
1 1PC 1 KU-AMB510 76029265 8.99 SGD
In stock
5 1PC 1 KU-AMB550 76035793 11.99 SGD
In stock
3 1PC 1 KU-AMB530 76032993 10.99 SGD
In stock
1.8 1PC 1 KU-AMB518 76026991 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Importing video etc.
5
From Japan
On 2016-07-27 19:20:12
The cable is thick and error does not occur. You can use it with confidence.
This review is about item#76026991.

Related Products