Buy more than* S$200* and get FREE SHIPPING

USB Extension Cables

5.00 (1)
Cable Diameter (mm)
5
Wire Connection
Straight full connected
RoHS Directive
Compliance
Connector Shape
USB A connector male -USB A connector female
Standard
UL20276 (cable)
Color
Light gray (PC99)
Compatible Models
[PC] models have a USB port 
...see all>
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1PC 1 KU-EN1 76028084 -
Discontinued
[x]
2 1PC 1 KU-EN2 76030351 -
Discontinued
[x]
0.3 1PC 1 KU-EN03 76024557 -
Discontinued
[x]
3 1PC 1 KU-EN3 76033002 -
Discontinued
[x]
5 1PC 1 KU-EN5 76038995 -
Discontinued
[x]
0.5 1PC 1 KU-EN05 76025521 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
PC main body and desk, extending to the reach of hands
5
From Japan
On 2015-03-17 22:38:35
It's neither good nor bad.
This review is about item#76024557.

Related Products