Buy more than* S$200* and get FREE SHIPPING

Inkjet Film Labels

5.00 (1)
Caution
Though this product has water resistance, please do not use it at the place where is always wet in water like a bathroom, and avoid soaking wash. The bleeding may occur. When you put a label on a cup, etc., please put it on the place where it is not direc
Quantity
5 sheet
Number of Labels
Five
Surface Mounting
Uncut
Lanel Size (mm)
A4 (210 x 297)
Whiteness (%)
By 97 to 102 Hunter test method
Sheet Size (mm)
A4 (210 x 297)
Weight (g)
194 / square meters
Thickness (mm)
0.152 ± 0.014 (label only 0.102 ± 0.011)
Material
PET
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(5Sheet) 1 LB-EJF01 76037543 13.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for bike stickers
5
From Japan
On 2017-09-15 16:34:52
Film type is very easy to use. I used it for a sticker for a bike, but it seems to be widely used for other purposes as well. I am considering additional purchase.
This review is about item#76037543.

Related Products