Buy more than* S$200* and get FREE SHIPPING

LCD Protective Film

5.00 (1)
Quantity
Piece
Reflectance (%)
5
UV rays interception ratio (%)
99.9
Transmissivity (%)
81
Material
Adhesive surface / silicon film, the outer / PET (polyethylene terephthalate)
Accessories
Spatula for mounting
...see all
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
294 x 0.2 x 166 1PC 1 LCD-133WBC 76064186 48.32 SGD
441 x 0.2 x 249 1PC 1 LCD-200WBC 76069314 70.41 SGD
475 x 0.2 x 267 1PC 1 LCD-215WBC 76070041 81.14 SGD
508 x 0.2 x 285 1PC 1 LCD-230WBC 76070942 83.72 SGD
344 x 0.2 x 193.5 1PC 1 LCD-156WBC 76065647 53.00 SGD
223.5 x 0.2 x 125.5 1PC 1 LCD-101WBC 76057466 32.30 SGD
256.5 x 0.2 x 144.5 1PC 1 LCD-116WBC 76060923 37.45 SGD
309 x 0.2 x 174 1PC 1 LCD-140WBC 76064825 48.32 SGD
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Computer input
5
From Japan
On 2015-05-29 21:38:57
I could stick cleanly without any bubbles remaining.
This review is about item#76065647.

Related Products