Buy more than* S$200* and get FREE SHIPPING

Slim Laser Pointer

4.00 (1)
Caution
Battery life is a test value of the manufacturer in-house, not a guaranteed value.
Laser Wavelength (nm)
650 (red light)
Laser Output
Maximum 1mW (JIS standard Class 2)
Outreach (m)
Depends on a maximum of about 100 (night) ※ environment.
Battery life (hours)
About 25 (alkaline batteries) / about 7 (manganese batteries)? ※ at each continuous use
Diameter x Length L (phi mmxmm)
12 x 140 (excluding protrusions)
Power
AAA batteries x 2
Weight (g)
55 (including battery)
Color
Silver
Accessories
AAA batteries x 2 this (for testing), instruction manual, warranty card
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP-RD302S 76066182 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It has been asked to customers
4
From Japan
On 2016-02-02 11:36:20
It is said that using the instructions at the time of the meeting and construction description.
This review is about item#76066182.

Related Products