Buy more than* S$200* and get FREE SHIPPING

Laser Pointer

Caution
Battery life is a test value of the manufacturer in-house, not a guaranteed value.
Laser Wavelength (nm)
650 (red light)
Laser Output
Maximum 1mW (JIS standard Class 2)
Outreach (m)
Depends on a maximum of about 100 (night) ※ environment.
Battery life (hours)
About 0.5 (at the time of continuous use)
Diameter x Length L (phi mmxmm)
9.7 x 152 (excluding protrusions)
Power
Button battery (LR41 x 3)
Weight (g)
42 (including battery)
Color
Warm Silver
Accessories
Button battery LR41 x This 3 (for testing), instruction manual, warranty card
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP-RD307S 76070452 76.31 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products