Buy more than* S$200* and get FREE SHIPPING

Optical Scroll Mice

3.00 (1)
Caution
MacOSX (10.3 or later) can be used scrolling only for the standard installed applications such as Safari, Mail, TextEdit, Finder, available to scroll with OS standard driver. And the operation of the wheel button depressed is not supported. Some may be no
Reading Method
Optical sensor system
Interface
It can also be used in USBHID specification version 1.1 compliant ※ USB2.0 interface.
Resolution Capability
800count/inch
Connector Shape
USB connector (A type)
OS Support
Windows7 · Vista · XP · 2000 · Me · 98SE · 98 · MacOSX (10.2 or later)
Cable Length (m)
1.6
Weight (g)
77
Color
Silver
Dimension (mm)
W57 x D98 x H40
Compatible Models
Windows-based (DOS / V) personal computer, the model with a USB port (A type connector) in AppleMac series ※ standard.
Specification
(Button) 2 buttons, wheel (scroll) button
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MA-116HS 76035863 13.54 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a mouse of a personal computer
3
From Japan
On 2016-05-06 06:30:55
There is good to use even MAC. Do not use the scroll function to me do not know well is its charm.
This review is about item#76035863.

Related Products