Buy more than* S$200* and get FREE SHIPPING

Wireless Laser Mice

3.00 (4)
Communication Distance (m)
Wooden desk (non-magnetic) / radius of about 10 
Reading Method
Laser sensor system
USB HID specification version 1.1 compliant 
Battery Life
Continuous operating time / about 140 hours, continuous standby time / about 5000 hours, available dates / about three months? 
Resolution Capability
1600, 1000, 800 counts / inch
Dimensions (Width W x Depth D x Height H) (mm)
Mouse / 58 x 99 x 38 
Connector Shape
USB connector (A type)
Wireless /2.4GHz RF Radio Frequency AUTO LINK (16 channels x 65536ID)?
Button Shape
2 buttons, 2 side buttons, wheel (scroll) button, count switch button
Weight (g)
Mouse / 71 (without batteries) 
Compatible Models
Windows-based (DOS / V) personal computer, NEC PC98-NX Series, Apple Mac Series 
Ultra-compact receiver, two AAA batteries (for testing) x
...see all>
Product Options
Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 MA-NANOLS12R 76064423 48.99 SGD
In stock
White 1PC 1 MA-NANOLS12W 76064432 51.99 SGD
In stock
Black 1PC 1 MA-NANOLS12BK 76064414 48.99 SGD
In stock
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Used for on-site bring-in PC
From Japan
On 2017-12-27 19:04:39
It broke on 1 day use after arrival. The terminal part of the battery falls into the inside To disable it. I will not buy it if it is specified as made in China. It hinders work. We strongly hope to clarify the country of manufacture and country of manufacture. I threw the mouse.
This review is about item#76064423.
PC work time
From Japan
On 2017-10-04 14:23:10
A trouble occurred every time changing the battery, it broke down after one year
This review is about item#76064414.
For PC
From Japan
On 2017-08-14 20:27:51
Ideal for personal computers. The reaction seems to be good. It is comfortable.
This review is about item#76064423.
Office work
From Japan
On 2016-04-14 15:26:20
Easy to use because of its small size Well responsive
This review is about item#76064414.

Related Products