Buy more than* S$200* and get FREE SHIPPING

Touch Sensor Mouse

Caution
Some models are not supported. Communication range of radio waves depends on the use environment. If you use it on the materials that reflect a light like a mirror and the transparent material like a glass, the cursor may not move smoothly. And the tracki
Communication Distance (m)
Wooden desk (non-magnetic) / radius of about 10 
Reading Method
Laser sensor system
Interface
USB HID Ver.1.1 compliant? 
Battery Life
Continuous operating time / about 133 hours, continuous standby time / about 3000 hours, available dates / about 2 months 
Resolution Capability
1600 - 800 counts / inch
Dimensions (Width W x Depth D x Height H) (mm)
Mouse / 62 x 105 x 24 
Connector Shape
USB connector (A type)
OS Support
Windows 8 (64bit / 32bit) · 7 (64bit / 32bit) · Vista · XP · 2000
System
Wireless /2.4GHz RF Radio Frequency AUTO LINK (24 square ID of 32 channels x 2) 
Button Shape
Multi-touch button, right button, the middle button, mode switching button, count switch button
Weight (g)
Mouse / 54 (without batteries) 
Color
Black
Compatible Models
Windows-based (DOS / V) personal computer, NEC PC98-NX series 
Accessories
Ultra-compact receiver x 1, AAA batteries (for testing) 2 x, driver software (Windows version CD)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MA-TOUCH2WIN 76068343 64.53 SGD
Shipped after 2017-09-28
ADD TO CART

Related Products