Buy more than* S$200* and get FREE SHIPPING

Blue LED Mouse

4.50 (2)
Caution
When it comes to your use on materials that reflect light such as a mirror or the transparency material, the cursor may not move smoothly. Also tracking ability may be reduced on the regular pattern. In the Mac series, though run sleep as connecting recei
Communication Distance (m)
Wooden desk (non-magnetic) / radius of about 10 
Reading Method
Blue LED optical sensor system
Interface
USB HID specification version 1.1 compliant 
Battery Life
Continuous operating time / 73 hours, continuous standby time / 8571 hours, available dates / 36 days? 
Resolution Capability
1000 counts / inch
Dimensions (Width W x Depth D x Height H) (mm)
Mouse / W63 x D116 x H39mm? 
Connector Shape
USB connector (A type)
OS Support
Windows 8 (64bit / 32bit) · 7 (64bit / 32bit) · Vista · XP · 2000, Windows RT, Mac OS X (10.2 or later)
System
Wireless /2.4GHz RF Radio Frequency AUTO LINK (67 24 square ID of channel x 2)? 
Button Shape
2 buttons, 2 side buttons, wheel (scroll) button
Weight (g)
Mouse / 76g (without batteries) 
Color
Black
Compatible Models
Windows-based (DOS / V) PC 
Accessories
Receiver integrated charger, two AAA rechargeable battery x
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MA-WBL20BK 76065202 52.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For usual PC work
5
From Japan
On 2015-05-20 16:40:34
It is a very easy-to-use thing with the set feel and the feel in hand holding it good for the price
This review is about item#76065202.
PC work at the company
4
From Japan
On 2015-04-16 16:45:36
The reaction of scrolling rollers is not so good, Good
This review is about item#76065202.

Related Products