Buy more than* S$200* and get FREE SHIPPING

Stereo Plug Adapter

5.00 (2)
Connector
3.5mm stereo mini jack x 2-3.5mm stereo mini plug
Dimensions (Width W x Depth D x Height H) (mm)
23 x 39 x 8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MM-AD21 76020061 5.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Computer operation
5
From Japan
On 2016-07-12 16:52:42
Cospa is good.
This review is about item#76020061.
Distribute audio output to two PCs
5
From Japan
On 2014-07-15 17:03:11
Compact and easy to use as it does not require space.
This review is about item#76020061.

Related Products