Buy more than* S$200* and get FREE SHIPPING

Bluetooth Headset

5.00 (1)
Profile
HFP (hands-free), HSP (headset)
Transmission Methods
FHSS
Charging Time (hours)
Up to 2.5
Communication Distance
Depends on about 10m ※ use environment.
Transmission Output
Class 2 
Frequency Range
2.402GHz to 2.480GHz
Continuous Opreration Time (hours)
Continuous Call / up to 7 
Dimensions (Width W x Depth D x Height H) (mm)
17 x 7.5 x 59.1
OS Support
Windows 8(64bit/32bit)
Compatible Standard
Bluetooth Ver. 2.1 + EDR compliant
Power
Built-in lithium-polymer battery
Weight (g)
About 10.0 (protrusions I excluded)
Set Contents
Ear caps (one), ear hook (single), USB charger for charging
Compatible Models
Bluetooth-enabled smart phone, mobile phones and personal computers 
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MM-BTMH19BK 76067652 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it while driving a car. Also, use it when working in the factory.
5
From Japan
On 2015-01-30 17:56:36
It is very convenient because you can talk quickly without having to take out the cell phone when the phone is in operation at the factory. In addition, I have used various kinds so far, but I think that it is easiest to use.
This review is about item#76067652.

Related Products