Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Multimedia Speaker

1.50 (2)
Impedance (ohm)
4
Input Terminal
Stereo mini plug (diameter 3.5mm)
Frequency Characteristics
200Hz-20000Hz
Dimensions (Width W x Depth D x Height H) (mm)
60x66x150
Cable Length (m)
PC connection cable / about 1.2 speaker between the cable / about 1m power cord / about 1.2m
Maximum Output (W)
(Utility) 5W (2.5W + 2.5W)
Power
Built-in
Form
Bass reflex-type full-range speaker system (Magnetically shielded)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MM-SPL2N 76039223 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
For PC
2
From Japan
On 2015-11-25 16:50:27
It is a level "sound comes out!" Level with the price.
This review is about item#76039223.
Connect to your computer
1
From Japan
On 2015-01-22 22:57:42
Although it sounded "hanging" when opening it, I used it without worrying but it does not produce any sound. It looked like a defective item.
This review is about item#76039223.

Related Products