Buy more than* S$200* and get FREE SHIPPING

USB Numeric Keypad

5.00 (1)
Caution
When you use Excel and push "-" (minus key), the mode changes to expand mode. This is a specification of Excel, not a numeric keypad bug.
Key Pitch (mm)
15.5
Connector
USB (A type connector)
Key Method
Thin membrane
Interface
I also work with USB HID Ver.1.1 compliant ※ USB2.0 environment.
Dimensions (Width W x Depth D x Height H) (mm)
75.58 x 104.48 x 11.25
OS Support
Windows 8 (64bit / 32bit) · 7 (64bit / 32bit) · Vista · XP, Windows RT
Cable Length (m)
0.8
Color
Red
Compatible Models
Windows-based (DOS / V) laptop 
Accessories
Instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NT-14UR 76039311 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for laptop
5
From Japan
On 2015-08-20 11:54:18
Compact, just right size for women.
This review is about item#76039311.

Related Products