Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

TenKeypad, Hub

Caution
USB apparatus available to connect to built in USB port, the power consumption is 100mA or less bus-powered type USB apparatus such as mouth, joystick, game pad, also self-powered type USB apparatus except for USB hub.
RoHS Directive
Compliance
Key Pitch (mm)
19
Key Strokes (mm)
3.8 ± 0.3
Key Method
Membrane
Interface
USB Specification Ver.2.0 compliant (USB Ver.1.1 upward-compatible) (A-type connector)
Operating Force
65+13g 65-10g
Dimensions (Width W x Depth D x Height H) (mm)
90 x 140 x 26.1
Connector Shape
(Built-in) USB (A type connector) x 2
OS Support
Windows 8.1 · 8 (64bit / 32bit) · 7 (64bit / 32bit) · Vista · XP · 2000 · Me · 98SE · 98, Windows RT, for your use in the Windows 8.1 · 8 (64bit / 32bit) · 7 (64bit / 32bit) · Vista · XP (SP1 or later) · Window
Cable Length (m)
0.8
Color
Silver (Simple package)
Compatible Models
Windows-based (DOS / V) laptop
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NT-9UH2PK 76055384 -
Discontinued
[x]
ADD TO CART

Related Products