Buy more than* S$200* and get FREE SHIPPING

Numeric Keypad Mouse

Key Pitch (mm)
16
Reading Method
Optical sensor system (less ball)
Number of Keys
19 key
Interface
USB HID specification version 1.1 compliant
Resolution Capability
400 counts / inch
Dimensions (Width W x Depth D x Height H) (mm)
76 x 120 x 21
Connector Shape
USB (A type connector)
OS Support
Windows 8 (64bit / 32bit) · 7 (64bit / 32bit) · Vista · XP · 2000 · Me · 98SE · 98, Windows RT
Button Shape
2 button, wheel (scroll) button
Cable Length (m)
0.8
Compatible Models
Windows-based (DOS / V) laptop
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NT-MA1 76067686 60.99 SGD
In stock
ADD TO CART

Related Products