Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Numeric Keypad Mouse

Caution
When you use Excel and push "-" (minus key), the mode changes to expand mode. This is a specification of Excel, not a numeric keypad bug.
Key Pitch (mm)
10
Battery Life
Available time / about 2 months (if the mouse operation was carried out 25% in one day 8 hours computer work) 
Reading Method
Optical sensor system (less ball)
Number of Keys
19 key
Receivable Distance
Maximum 10m (however, varies depending on operating environment)
Interface
USB HID Ver.1.1 compliant
Resolution Capability
1600 counts / inch
Dimensions (Width W x Depth D x Height H) (mm)
53 x 108 x 33
Connector Shape
USB (A type connector)
OS Support
Windows 8 · 7 (64bit / 32bit) · Vista · XP · 2000 · Me · 98SE · 98
System
Wireless /RF2.4GHz
Button Shape
2 button, wheel (scroll) button
Color
Silver
Compatible Models
Windows-based (DOS / V) laptop
Accessories
AAA batteries two, receiver, manual 
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NT-WLMA2SV 76068797 -
Discontinued
[x]
ADD TO CART

Related Products