Buy more than* S$200* and get FREE SHIPPING

Hand Shredder

2.00 (2)
Slot Width (mm)
A4 paper / 218 
Shredding Storage Capacity of Standard (sheet)
A4 paper / two (64 g / M 2
Shredding Dimensions (mm)
Paper / 2 x 10 micro cut 
Dust Box Capacity (L)
About 3.5
Dimensions (Width W x Depth D x Height H) (mm)
304 x 135 x 180
Weight (kg)
About 2.3
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSD-MC2210 76056757 -
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Unnecessary documents and leaflets mailed
From Japan
On 2015-09-27 07:50:27
Although it is written that up to two sheets of A4 size paper, when cutting two pieces, feeling uneasy about the strength of the part with the shaft that felt quite heavy compared with one handle. I wanted to cut the leaflet but I was not recommended for the manual. Although this was not described in the item description, I thought that it would be possible to cut thick DVDs, CDs and credit cards than leaflets. Well satisfied, the size cut was as described and the text was not readable and security was high.
This review is about item#76056757.
To crush the necessary documents of the shredder
From Japan
On 2015-09-01 14:44:23
The handle is abnormally heavy. Irrespective of the number of copies, it is very useless
This review is about item#76056757.

Related Products