Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Adhesive Rubber Grip

Service Life
5-7 years (may differ depending on the operating environment.)
Operating Humidity Range
90% or less
Operating Temperature Range (deg C)
Room temperature (less than 50)
Quantity (Sheet)
4
Color
Blue
...see all>
Product Options
ADD TO CART
Overload Capacity Dimensions (Vetical x Horizontal x Thickness) (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overload Capacity Dimensions (Vetical x Horizontal x Thickness) (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36kg / 4 sheets 30 x 30 x 5 Polyurethane ※ blame燃仕like Quake resistant / 7 1PC 1 QL-71 76039573 12.99 SGD
In stock
70kg / 4 sheets 40 x 40 x 5 Polyurethane not flame resisting Quake resistant 7 1PC 1 QL-69 76048673 20.99 SGD
In stock
100kg / 4 sheets 50 x 50 x 5 Polyurethane not flame resisting Quake resistant 7 1PC 1 QL-68 76050177 22.99 SGD
In stock
ADD TO CART

Related Products