Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Keyboard Cover

4.17 (6)
Material
Polyester taffeta
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Green 2000 x 1500 1PC 1 SD-92M 76047431 -
Discontinued
[x]
Light gray 1000 x 1000 1PC 1 SD-93G 76034822 -
Discontinued
[x]
Light Green 1000 x 1000 1PC 1 SD-93M 76034831 -
Discontinued
[x]
Cobalt blue 2400 x 1500 1PC 1 SD-91 76051561 32.99 SGD
In stock
Light gray 2400 x 1500 1PC 1 SD-91G 76051577 -
Discontinued
[x]
Light Green 2400 x 1500 1PC 1 SD-91M 76051586 -
Discontinued
[x]
Cobalt blue 1000 x 1000 1PC 1 SD-93 76034813 18.99 SGD
In stock
Cobalt blue 2000 x 1500 1PC 1 SD-92 76047413 27.99 SGD
In stock
Light gray 2000 x 1500 1PC 1 SD-92G 76047422 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Dusty desktop PC / monitor dusty place where there are many dust
3
From Japan
On 2018-04-13 14:56:36
Though it is perfect size, it is more slippery than I expected and it will slide down if it does not cover properly ☆ Three.
This review is about item#76034813.
Used as a cover for desktop printers.
4
From Japan
On 2017-12-06 17:08:55
I bought it as a cover for an A3 Novi-compliant printer, but the size in the 100 x 100 cm direction is perfect for the horizontal width of the equipment plus the height (left and right drift), but the front and back direction is about 30 cm left. Moreover, because it covers, it is inevitable to have a dub of the four corners, interference with the appearance and surroundings is hard to do anyhow. It's perfect if it's possible to use this material with a complementary type (such as for small printers) if possible. How can I add multiple snaps / hooks etc. to make it possible to size it so that you can adjust the size to the four corners?
This review is about item#76034813.
Cover of MFP
3
From Japan
On 2017-11-01 17:58:47
It seems to be useful in thin fabrics. It is a smooth material.
This review is about item#76034813.
Luggage storage
5
From Japan
On 2016-11-01 14:31:39
The feeling of the material was better than I thought. It is used for storage in an indoor warehouse, but quality and size are also good.
This review is about item#76051561.
Storage of monitors etc. in dusty places
5
From Japan
On 2016-07-21 16:16:41
It's easy to use because the size is just right and the price is also available.
This review is about item#76034813.
Machine and PC dust mischief
5
From Japan
On 2015-02-25 13:37:22
It does not fall off and is used without problems.
This review is about item#76051561.

Related Products