Buy more than* S$200* and get FREE SHIPPING

PS/2 keyboards

Key Pitch (mm)
19
Key Method
Membrane
Number of Keys
109 + 3 / Japanese (Kana-zuke)
Interface
PS / 2 keyboard interface compliant
Consumption Electric Current (mA)
100 or less
Dimensions (Width W x Depth D x Height H) (mm)
443 x 141 x 27
Connector Shape
Mini DIN6pin male
Cable Length (m)
About 1.4
Weight (g)
About 520
Compatible Models
Companies Windows-based (DOS / V) PC 
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Key Strokes (mm) Operating Force OS Support Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Key Strokes (mm) Operating Force OS Support Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 +/- 0.1 65 +/- 0.5g Windows 8, 7, Vista, XP White 1PC 1 SKB-L1 76039677 15.65 SGD
In stock
2.4 ± 0.1 65 ± 0.5g Windows 8 · 7 · Vista · XP Black 1PC 1 SKB-L1BK 76039686 16.55 SGD
In stock
ADD TO CART

Related Products