Buy more than* S$200* and get FREE SHIPPING

USB Keyboard

3.80 (10)
Key Pitch (mm)
19
Key Strokes (mm)
2.4+/-0.1
Key Method
Membrane
Interface
USB A connector
Operating Force
65+/-5g
Consumption Electric Current (mA)
100 or less
Dimensions (Width W x Depth D x Height H) (mm)
443x141x27
OS Support
Windows 8 7 Vista XP
Cable Length (m)
About1.4
Weight (g)
About520
...see all>
Product Options
ADD TO CART
Number of Keys Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Keys Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
109 +6 key Black 1PC 1 SKB-L1UBK 76039704 15.99 SGD
Shipped after 2018-01-22
109 + 3 / Japanese (Kana-zuke) White 1PC 1 SKB-L1U 76039695 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Computer input work
2
From Japan
On 2017-12-23 15:43:56
The touch sensitivity is too good, causing malfunction. Getting used to it.
This review is about item#76039704.
Normal work
1
From Japan
On 2017-10-11 08:51:15
Although it is not a lot of work of typing characters, despite this, printing of the letters of the keyboard faded around half a year after purchase.
This review is about item#76039695.
When working on a PC
5
From Japan
On 2017-04-02 19:59:29
Thank you very much for sending me very good goods.
This review is about item#76039695.
Desktop personal computer input work
5
From Japan
On 2017-03-08 22:19:19
Very firm making, easy to key input. Also, comfortable work is done with an appropriate amount of subduction of the key.
This review is about item#76039704.
Workplace keyboard
5
From Japan
On 2016-02-09 17:09:26
It feels like a cheap ordinary cheap keyboard It is enough to use in the workplace and there are not strange things that the key placement is likely to be wrong with the slightly higher keyboard and the size of the key is different. Keyboard called shoes
This review is about item#76039704.
Manuscript
1
From Japan
On 2016-01-13 15:55:07
When opening it, the keys were apart. I watched the package looking back the key. Afterwards it will move normally Need attention when opening
This review is about item#76039704.
Office work
4
From Japan
On 2016-01-13 11:52:38
I found a USB keyboard and purchased it because I was in trouble because the contact keyboard connection terminal of the personal computer I was using was unusable due to poor contact. Storage when compact and not in use is also comfortable. The stroke of the key felt a little long.
This review is about item#76039704.
computer
5
From Japan
On 2015-11-15 22:56:52
The board of Taiwan notebooks was squirrel so I bought it without problems I can use it cheaply
This review is about item#76039695.
Office work
5
From Japan
On 2015-09-12 02:12:56
Price ratio is sufficiently easy to use.
This review is about item#76039695.
For replacement
5
From Japan
On 2014-06-11 14:39:19
It was usable as a genuine product as usual. Key touch also does not change. When turning the keyboard from black to white, the turn was brighter.
This review is about item#76039695.

Related Products