Buy more than* S$200* and get FREE SHIPPING

PC Switch Switcher

1.50 (2)
No guarantee to work properly about special features except for USB keyboard such as USB hub port mounted on the keyboard and a card reader. Not guarantee to work properly in all of keyboard and mouse. No guarantee to work Blutooth keyboard and Bluetooth
Storage Humidity (%)
80 or less (without condensation)
Operating Humidity (%)
80 or less (without condensation)
Operating Temperature
Temperature 0 to 50 deg C
Storage Temperature (DegreeC)
-20 To 60
Cable Length (m)
PC1 / 0.9, PC2 / 0.9
Switching Method
Hand switch
Weight (g)
Dimension (mm)
W78 x D72 x H24.5
PC switch body x 1, instruction manual (with warranty) x 1
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-KVM2UUS 76063811 -
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
It is used for switching two PCs with different OS versions.
From Japan
On 2015-09-24 16:32:45
The socket shape with the switch does not match, a socket converter is required, and it is in an unused state so far. I'd like to use it as soon as possible, but it looks like I'm going to have trouble finding a converter. (I'd like to know the website of various types of patterns converter.) If the converter can not be found, the switch will be in the storage. Although it was unused, I was unable to use it immediately, so I decided to be somewhat dissatisfied with the use satisfaction.
This review is about item#76063811.
Monitor switching of mobile dual-use notebook PC and desktop PC
From Japan
On 2015-07-26 06:13:14
Because the mobile PC's screen is small and difficult to use in the company, I was looking for a switch to connect to the desktop PC monitor for CAD and make it easy to see. It was cheaper than the mail order site, so I jumped and bought it. Because the graphics board of the notebook PC was insufficient in capacity, it returns to the initial setting every time switching the screen. I regret that I should have bought it after investigating things well about other sites. I could not use it after all so it cost me high shopping.
This review is about item#76063811.

Related Products