Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PC Automatic Switch

Caution
Not available to connect to the models that the display cable and display are all in one. Use it the conversion adapter, etc. Such some keyboard with fingerprint authentication function may not work properly. Not available to use USB hub port mounted a ke
Operating Temperature and Humidity Range
Operating / Temperature 0 to 50 deg C humidity of 85% or less (without condensation)
Storage Temperature Range (degree c)
Save the time / temperature -20 to 60 deg C humidity of 90% or less (without condensation)
Interface
[PC] 
Dimensions (Width W x Depth D x Height H) (mm)
33.6 x 115.1 x 24.0
Power Consumption
Operating voltage (power supply from USB port) / DC + 5V 
Cable Length (m)
PC1 / 0.6, PC2 / 1.2 
Switching Method
Hot key switching (switching the PC A and B) ... 
Weight (g)
400 (including cable)
Compatible Models
Windows-based (DOS / V) desktop PC or laptop, Apple Mac series 
Accessories
Extension switch, manual (with warranty) x 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-KVM2WVU 76070556 -
Discontinued
[x]
ADD TO CART

Related Products