Buy more than* S$200* and get FREE SHIPPING

Manual Switch, Hub

Operating Environment
Operating Temperature / 0 to 40 deg C 
Connector
USB A connector female x 2 (peripheral side) 
Interface
USB Specification Ver.2.0 compliant (USB specification Ver.1.1 upward compatible)
Dimensions (Width W x Depth D x Height H) (mm)
66.7 x 62.8 x 24
Switching Method
PC 2: peripherals 2
Weight (g)
60
Accessories
USB2.0 compatible USB connection cable (1.8m) x 1 This 
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-US22H 76064511 -
Discontinued
[x]
ADD TO CART

Related Products