Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

USB2.0 Manual Switch

Caution
Set the total distance 5m or less from PC to USB equipment including a between switch. Though available to use all of USB equipments, surely stop using the device with "remove hardware" when you use USB hard disk and USB connecting DVD-R drive, etc. In c
Storage Temperature (degree c)
0-60 (without condensation)
Operating Temperature (degree C)
0-40
Connector
USB A connector female x 1 (peripheral side) 
Body Dimensions (Width x Depth x Height) (mm)
83.6 x 83.6 x 22
Interface
USB Specification Ver.2.0 compliant (USB specification Ver.1.1 upward compatible)
Weight (g)
95
Accessories
USB2.0 compatible USB connection cable (1.8m) x 1 This 
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-US24 76065437 -
Discontinued
[x]
ADD TO CART

Related Products