Buy more than* S$200* and get FREE SHIPPING

Keycap Puller Tool

3.33 (3)
Caution
It does not correspond to the following keyboard. -Key top is adhered. -Pantograph type keyboard (laptop). -Width of the key top base is short.
Dimensions (Width W x Depth D x Height H) (mm)
30 x 6 x 50
Weight (g)
4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-013 76020104 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Clean keyboard
2
From Japan
On 2017-07-14 10:15:03
Just pulling out with sandwiching, but the nail portion is also small so you can not successfully withdraw. Especially big buttons. It is also difficult to put force.
This review is about item#76020104.
Cleaning of keyboard
4
From Japan
On 2016-04-21 15:50:45
Used for greasing up the keyboard. It can not be used because the width does not match the enter key. The other key was easy to disassemble. Let's take a picture before removing it.
This review is about item#76020104.
Cleaning the keyboard of the PC
4
From Japan
On 2016-03-18 09:00:13
It's tough as it is hard. Although the nail is a pair, it seems that it is easy to remove two pairs even if it is a bit high. It is a waste to buy two.
This review is about item#76020104.

Related Products