Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Silent Fan

4.75 (4)
Maximum Air Flow (CFM)
4.0
Rated Capacity (A)
DC12V 0.07
Noise Level (dB(A))
21
Dimensions (Width W x Depth D x Height H) (mm)
40x40x10
Revolution (min-1[r.p.m])
3500
Weight (g)
15.5
Accessories
Fixing screw x2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-RFFANSSN 76026666 7.13 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electronics enclosure for cooling
5
From Japan
On 2016-12-03 14:35:50
Truly to sign, you certainly cage satisfied with quiet. Thank you very much.
This review is about item#76026666.
Audio instrument
4
From Japan
On 2016-09-30 18:04:07
Since the power supply is not available only 12V, I bought looking for for 12V. It is good and quiet. The supplied screws come with only two are? was. But the hole is good if you stick also four four if screws.
This review is about item#76026666.
Blast at the Peltier cooling unit
5
From Japan
On 2016-08-24 20:25:41
Noise, even in the middle of the night operating sound is very small and is not anxious.
This review is about item#76026666.
PC fans
5
From Japan
On 2016-02-25 19:30:39
Therefore exchange fan was broken PC Since the connector did not meet We changed connection to cut
This review is about item#76026666.

Related Products