Buy more than* S$200* and get FREE SHIPPING

Anti-Static Wrist Band

4.00 (2)
Caution
When handling board and memory, etc., work on it after reading instruction of product. Regardless of direct or indirect, no guarantee for injury, breakage, and damage, etc. due to use it by the person without having knowledge necessary to handle it or by children.
Weight (g)
7.8
Dimension (mm)
20x200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-SE11 76053467 24.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measures against static electricity
3
From Japan
On 2017-09-20 09:13:40
Since it is not a type that connects codes, actual performance is not understood. It can not be measured. The band is reserved. Because the band is unexpected strong rubber, blood flow will become worse if a thick person with a wrist is not careful.
When memory of laptop computer is changed
5
From Japan
On 2016-08-08 19:46:56
I bought it for the first time to replace the memory of a personal computer. There was also in the explanation picture and I was safe to wear it and exchange it without fail. The personal computer also functioned normally and I was satisfied very much.
This review is about item#76053467.

Related Products