Buy more than* S$200* and get FREE SHIPPING

USB Protective Covers

5.00 (1)
Quantity
20
Dimensions (Width W x Depth D x Height H) (mm)
13.1 x 16.4 x 6.5
Type
USB A connector (with nails)
Material
ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(20PC) 1 TK-UCAP20 76041707 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For on-site PC unauthorized USB connection prevention
5
From Japan
On 2017-05-18 13:01:06
From the security point of view, we are taught not to connect the USB device to the field PC at all. However, in some cases it may be necessary, I chose this product with a knob.
This review is about item#76041707.

Related Products