Buy more than* S$200* and get FREE SHIPPING

Conversion Cable

5.00 (1)
Interface
USB side / USB specification Ver.2.0 compliant (USB specification Ver.1.1 upward compatible) 
Cable Length (m)
About 0.65
Weight (g)
About 24 (body only)
Dimension (mm)
W61 x D42 x H13 (except protrusions)
Accessories
AC adapter x 1, power cable x 1, Serial ATA connection cable x 1, USB connection cable x 1, Instruction Manual x 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 USB-CVIDE2 76064597 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in personal computer HD rescue.
5
From Japan
On 2015-02-24 10:14:48
Used for rescue because suddenly HD has stuck a PC to crash. Also to the serial ATA power is with I bought because it corresponds.
This review is about item#76064597.

Related Products