Buy more than* S$200* and get FREE SHIPPING

USB-RS232C Converter

3.50 (2)
Data Transfer Rate
Maximum 230kbps (transfer rate of data is dependent on the specifications of the PC)
Connector
USB Series A connector male -D-sub 9pin male (inch nut)
Interface
USB Specification Ver.1.1 compliant
Compatible Models
Windows (DOS / V) equipped with a personal computer, NEC PC98-NX Series
OS Support
Windows 8.1 · 8 (64bit / 32bit) (Note 1) · 7 (64bit / 32bit) · Vista · XP · 2000 · Me · 98SE · 98
Cable Length (m)
0.3
Power
Bus power (up to 100mA)
Weight (g)
45
Specification
LED (during data transfer flashing) equipment
Accessories
Driver software (CD-ROM), manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 USB-CVRS9 76064606 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
PLC and program creation tool For connection of PC
5
From Japan
On 2017-11-16 15:09:44
I am thankful for a short delivery date (next day delivery). I hope the discount campaign price will be reflected in the estimate. We need to arrange for purchase at estimated price, so we have to compare prices with other companies before price reduction. Therefore, it is known that discounts are possible, and when you compare by discount amount, even if it is cheaper than other companies, you compare by price of estimate and sometimes purchase from another company.
This review is about item#76064606.
Communication cable of Mitsubishi sequencer [PC sequencer (A2 series)
2
From Japan
On 2015-12-24 08:11:35
Communication is unstable Cable disconnection warning appears · Because the communication is unstable, there is an indication of improper and it can not be updated as a conclusion There is a part that does not correspond
This review is about item#76064606.

Related Products