Buy more than* S$200* and get FREE SHIPPING

USB2.0 Hub

5.00 (2)
Communication Speed
480Mbps / 12Mbps / 1.5Mbps (theoretical value)
Supply Current (mA)
Up to 320 (3 ports total)
Interface
USB Specification Ver.2.0 compliant (USB Ver.1.1 upward compatible)
Cable Length (cm)
7
Slot
SD memory card multimedia card corresponding slot x 1
Connector
USB A connector female x 3 (down stream) USB A connector male x 1 (upstream)
Main Part Dimension (mm)
About W93 x D27.7 x 10
Power
Bus power
Weight (g)
About 24
...see all>
Product Options
ADD TO CART
Consumption Electric Current (mA) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Consumption Electric Current (mA) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black 1PC 1 USB-HCS307BK 76045706 19.99 SGD
In stock
- - 1PC 1 USB-HCS307BL 76045715 -
Discontinued
[x]
- - 1PC 1 USB-HCS307P 76045724 -
Discontinued
[x]
Card Reader Operating / 180 (MAX) White 1PC 1 USB-HCS307W 76045733 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-09-26 10:22:50
Because there are many replacement of SD cards, it is useful not only for USB but also for inserting card directly and using it.
This review is about item#76045706.
PC work
5
From Japan
On 2016-06-23 12:21:07
It is convenient because you often use mouse + SD card to import photos from digital cameras on tablets with a limited number of USB ports. It is valuable and it is precious at the store in Akihabara.
This review is about item#76045706.

Related Products