Buy more than* S$200* and get FREE SHIPPING

USB2.0 Hub

Communication Speed
480Mbps / 12Mbps / 1.5Mbps (theoretical value)
Supply Current (mA)
Up to 350 (each port total)
Cable Length (mm)
Downstream / about 40 (short), about 70 (length) 
Connector
USB A connector female x 2 (down stream) 
Interface
USB specification Ver2.0 compliant (USB Ver1.1 upward compatibility)
Dimensions (Width W x Depth D x Height H) (mm)
About 24 x 61 x 12 (protrusions except)
Power
Bus power
Weight (g)
About 45 (the hub body only)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 USB-HUB228BK 76048856 20.99 SGD
In stock
White 1PC 1 USB-HUB228WH 76048865 -
Discontinued
[x]
ADD TO CART

Related Products