Buy more than* S$200* and get FREE SHIPPING

LED Light

4.00 (4)
Clip Mounting Width (mm)
Up to 20
Connector
USB A connector male
Arm Length (mm)
140
Dimensions (Width W x Depth D x Height H) (mm)
Write unit / 15 x 200 x 15, the clip portion / 45 x 70 x 50
Cable Length (m)
About 1.1
Power
DC5V 190mA
Weight (g)
About 100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 USB-TOY59 76039923 15.54 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For milling board lighting
1
From Japan
On 2016-01-13 14:51:04
I purchased two pieces for lighting of the milling machine, but it was about.
This review is about item#76039923.
PC input
5
From Japan
On 2015-10-21 17:01:35
Very easy to use and satisfactory.
This review is about item#76039923.
As a music stand lighting
5
From Japan
On 2015-04-11 20:45:01
Purchased as a music stand lighting. As for illuminance also for music notation I feel exactly good. Because there are 10 grains and many grains, the shadows of each LED come out and it is hard to see? Although I thought, it will illuminate uniformly properly. Actually, one week ago I bought a similar thing at another famous net shop, but returned it with no lighting. Although both are made in China, this manufacturer seems to be manufacturing control by Japanese manufacturers and is highly reliable. 6 months' compensation is also attached.
This review is about item#76039923.
For company use
5
From Japan
On 2014-08-18 08:16:01
It is convenient because it can move easily
This review is about item#76039923.

Related Products