Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

VGA Converter

Caution
Though it is available to work this product with only HDMI power feeding from HDMI device depending on device, no guarantee of work. For stable work, it is recommend power feeding with attached USB cable. in case of HDMI output device such DVD player, Blu
Correspond Formats
Linear PCM2 channel (48kHz)
Humidity Range
80% or less (without condensation)
Dimensions (Width W x Depth D x Height H) (mm)
60 x 55 x 20
Temperature Range (deg C)
Operation at the time / 0-50 
Standard
HDMI Ver.1.3B 
Weight (g)
35
Material
ABS resin
Compatible Models
PC that is standard equipped with a HDMI output terminal, Windows tablet, Android tablet 
Compatible
[Fit resolution and refresh sheet] 
Specification
Input DDC signal/ 5.3V
Accessories
USB cable (for power) x 1, Instruction Manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VGA-CVHD1 76070276 77.99 SGD
In stock
ADD TO CART

Related Products