Buy more than* S$200* and get FREE SHIPPING

Hex Flange Nut

4.00 (5)
Material
Stainless
...see all>
Product Options
ADD TO CART
Height H (mm) Dimension S (mm) Size Recommended Tightening Torque (N/m) Flange Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height H (mm) Dimension S (mm) Size Recommended Tightening Torque (N/m) Flange Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2 7 M4 2.2 10.5 1Pack(14PC) 1 A-KS4 75926645 5.64 SGD
In stock
6 10 M6 6 14 1Pack(9PC) 1 A-KS6 75926663 5.69 SGD
In stock
8 12 M8 17 17.5 1Pack(6PC) 1 A-KS8 75926672 5.69 SGD
In stock
10 14 M10 30 21 1Pack(3PC) 1 A-KS10 75926681 5.69 SGD
In stock
5 8 M5 4 - 1Pack(12PC) 1 A-KS5 75926654 5.64 SGD
In stock
11.5 17 M12 50 25 1Pack(2PC) 1 A-KS12 75926697 5.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Machine assembly
2
From Japan
On 2017-04-13 14:31:16
The goods are good, but it will be saved if it is a little cheaper.
This review is about item#75926654.
Bike wheel hub
5
From Japan
On 2016-12-26 18:19:50
I was looking for a stainless steel nut that will not rust because the front wheel was replaced with aluminum, I found this nut that is hard to loosen. Exchange was able to be done smoothly. It may be nice because there is no looseness after running so far.
This review is about item#75926672.
Maintenance of the trunk
4
From Japan
On 2016-06-10 09:59:54
Cost performance is good, if you buy here you get a shipping cost. I am satisfied.
This review is about item#75926663.
Motorcycle maintenance
5
From Japan
On 2015-07-03 09:11:26
I exchanged rusted screws on the motorcycle. I have not used it for a long time, so I do not know if it is hard to loosen. Even if you remove it again and attach it, there is no feeling to bite the bolt and it can be used normally. It's cheaper than other locking nuts, so it is saved. It seems that the photograph is not made of stainless steel, so it is a little uneasy until it arrives and confirms the actual thing. I hope you can change the photo if you can.
This review is about item#75926663.
For fixing the rear sprocket of the motorcycle
4
From Japan
On 2014-10-12 19:10:25
Although it is M8, spanner size is 12, but strength is a little uneasy.
This review is about item#75926672.

Related Products